DAYTON 6YHY8 Motor Brush Set 1/4 Inch Length 3/16 Inch Width, 2PK

Item: AF2WTZ
Model: 6YHY8
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$95.79
5% off
$91.00 /pkg. of 2 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Replacement Motor Brush Set
Accessory Type DC
For Use With Grainger Item Number 3XE21, 3XE22
Includes (2) Springs
Type Replacement Brush DC

Shipping Information

Height (cm) 1.27
Length (cm) 8.89
Width (cm) 7.62
HS Code 8503009520
Country Of Origin US
Weight (kg) 0.009

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site