-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Motor Brush Set |
|---|---|
| Accessory Type | DC |
| For Use With Grainger Item Number | 1LPV3, 1LPV4, 1LPV5, 1LPV6, 1LPV7, 1LPV8 |
| Includes | (2) Springs |
|---|---|
| Type | Replacement Brush DC |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 7.62 |
| HS Code | 8545200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)