DAYTON 6YHY6 Motor Brush Set, 1/4 Inch Length, 5/8 Inch Width, 2PK

Item: AF2WTX
Model: 6YHY6
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$76.41
5% off
$72.59 /pkg. of 2 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Replacement Motor Brush Set
Accessory Type DC
For Use With Grainger Item Number 4Z128
Includes (2) Brush Cap, (2) Springs
Type Replacement Brush DC

Product Details

    • Used in DC current equipment to conduct current between stationary wires and moving parts
    • Includes 2 brushes and 2 springs
    • Compatible with Dayton 1LPK5, 1LPK6, 1LPK8, 1LPL1, 1LPX8, 1LPX9, 1LPY1 Thru 1LPY4, 1LRA8, 1LRA9, 1LRB2 Thru 1LRB4, 1Z851, 1Z854, 1Z856, 2H561, 2H563, 2H565, 2H588, 2H590, 2H592, 3XA77 Thru 3XA86, 4Z128 Thru 4Z130, 4Z140, 4Z141, 4Z381 Thru 4Z383 and 4Z528 DC gearmotors

Shipping Information

Height (cm) 2.79
Length (cm) 7.62
Width (cm) 7.62
HS Code 8545200000
Country Of Origin US
Weight (kg) 0.0135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site