-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Mootor Brush Set |
|---|---|
| Accessory Type | DC |
| For Use With | 4Z140D, 4Z143D, 4Z144D, 4Z529D |
| Includes | 2 Brushes And 2 Springs |
| Number Of Pieces | 2 |
| Overall Height | 1" |
|---|---|
| Overall Length | 9/16" |
| Overall Width | 3/4" |
| Package Quantity | 2 |
| Width | 3/4" |
Dayton 33K906 replacement motor brush set is used in electric motors to restore efficient electrical contact between the moving components and stationary parts. This replacement motor brush set is crucial for maintaining the performance and longevity of electric motors by ensuring proper electrical connectivity and reducing friction between parts.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 1.43 |
| Width (cm) | 1.9 |
| HS Code | 8205306000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Maintain the cleanliness of both the brushes and the commutator by preventing the accumulation of debris and carbon buildup. This maintenance practice is essential as such buildup can impact their overall performance. Conduct routine inspections and cleaning procedures to effectively prolong the lifespan of the brush set.
Signs such as a decline in motor efficiency, heightened heat generation and intermittent operation indicate that the brushes have experienced wear and require replacement.
The frequency of brush replacement is contingent upon variables like usage, load and wear. It is advisable to conduct regular examinations of the brushes to identify wear indications. If the brushes become excessively short, it is recommended to replace them to uphold the motor's optimal performance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)