DAYTON 33K907 Motor Brush Set 12/24vdc 9/16 Inch Length, 2PK

Item: AC6EUJ
Model: 33K907
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$64.69
5% off
$61.46 /pkg. of 2 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Replacement Mootor Brush Set
Accessory Type DC
For Use With 1Z840D, 1Z842D, 1Z851D, 1Z854D, 1Z856D, 4Z140D, 4Z141D, 4Z528D
Includes 2 Brushes And 2 Springs
Number Of Pieces 2
Overall Height 1"
Overall Length 9/16"
Overall Width 3/4"
Type DC
Voltage 12/24V DC
Width (in.) 3/4"

Shipping Information

Height (cm) 2.54
Length (cm) 1.43
Width (cm) 1.9
HS Code 8205306000
Country Of Origin US
Weight (kg) 0.0675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site