-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Mootor Brush Set |
|---|---|
| Accessory Type | DC |
| For Use With | 3Xe19D, 3Xe20D |
| Includes | 2 Brushes And 2 Springs |
| Number Of Pieces | 2 |
| Overall Height | 1" |
| Overall Length | 9/16" |
|---|---|
| Overall Width | 3/4" |
| Type | DC |
| Voltage | 12/24V DC |
| Width (in.) | 3/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 1.43 |
| Width (cm) | 1.9 |
| HS Code | 8205306000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)