-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Commercial Infrared Heater |
|---|---|
| Clearance To Combustibles - Top X Below X Sides | 42" x 98" x 48" |
| Clearance To Combustibles Behind | 30" |
| Clearance To Combustibles Below/front | 98" |
| Clearance To Combustibles Side | 48" |
| Clearance To Combustibles Top | 42" |
| Control Voltage | 120V AC |
| Depth | 15 1/4" |
| Element Type | Ceramic Tile |
| Floor Coverage @ Minimum Mounting Height | 20 ft. x 20 ft. |
| For Use Outdoors | Indoor Use Only |
| Frequency | 60 Hz |
| Fuel Consumption | 0.865 thm/hr. |
| Fuel Type | Natural Gas |
| Gas Connection Size | 1/2" |
| Gas Connection Type | NPT |
| Gas Type | Natural Gas |
| Heat Output | 90000 btuH |
| Heating Area | 576 sq. ft. |
| Heating Capacity Input | 90000 btuH |
| Heating Method | Infrared |
| Height | 22 1/2" |
|---|---|
| Ignition Type | Direct Spark |
| Includes | Chain Hanging Set |
| Indoor/outdoor | Indoor Use Only |
| Min. Mounting Height | 16 ft. to 18 ft. |
| Mounting Height | 18 ft. to 20 ft. |
| Mounting Location | Ceiling |
| Mounting Type | Chain Suspension |
| Operating Temperature | 1780°F |
| Overall Depth | 15 1/4" |
| Overall Dimensions | 22 1/2" x 26 5/8" x 15 1/4" |
| Overall Height | 22 1/2" |
| Overall Width | 26 5/8" |
| Product Type | Suspended Infrared Flat Panel Heater |
| Radiant Surface Area | 255 sq. in. |
| Reflector Material | Highly Polished Aluminum |
| Thermostat Included | No |
| Typical Coverage @ Mounting Height | 24 ft. x 24 ft. |
| Venting | Vent Free |
| Width | 26 5/8" |
| standard | CSA CERTIFIED |
Dayton 3E134 commercial infrared heater uses natural gas as a fuel source to generate infrared radiation for heating up to 90000 BTUh. Its design allows for ceiling mounting to efficiently heat large spaces without occupying floor space. This Dayton infrared heater consists of resistance wire elements embedded in a ceramic base material, ensuring reliable infrared radiant emission. It is used in warehouses, factories, ice rinks and auto service garages.
| Height (cm) | 63.25 |
|---|---|
| Length (cm) | 46.48 |
| Width (cm) | 71.12 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.61 |
It can operate at temperatures up to 1780 degrees F.
This infrared heater allows a mounting height of 18 to 20 feet.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)