-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Intensity Rayhead |
|---|---|
| Fits Brand | Dayton |
| Product Type | Rayhead Assembled |
|---|---|
| For Use With | 3E132 to 3E134, 3E461, 3E462, 5VD61, 5VD63 to 5VD66 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 55.37 |
| Width (cm) | 17.78 |
| HS Code | 7321906090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.34 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)