-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Holder |
|---|---|
| Ac Voltage Rating | 600V |
| Ac/dc | AC/DC |
| Amp Range | 0-30A |
| Amps | 30A |
| Body Material | Polyamide |
| Body/insulating Material | Glass Filled Polycarbonate |
| Connector Type | Pressure Plate |
| Fits Fuse Type | Class CC |
| For Fuse Size | 1 1/2" x 13/32" Dia. |
| Frame Type | USCC |
| Frequency | 50/60 Hz |
| Fuse Block Design | Finger-Safe |
| Fuse Block Style | Rejection |
| Fuse Class | Class CC |
| Fuse Installation Method | Clip In |
| Fuse Ul Class | Class CC |
| Height | 58.9 mm |
| Indication System | Yes |
| Indication System Type | LED |
| Installation Mounting | DIN Rail |
|---|---|
| Length | 78 mm |
| Max. Fuse Rating | 30A |
| Mounting Style | DIN Rail |
| Number Of Poles | 1 |
| Product Group | Fuse Holders |
| Rated Voltage Ac Ul | 600V |
| Rated Voltage Dc Ul | 600V |
| Rohs Compliant | Yes |
| Short Circuit Current Rating (sccr) | 200 kA |
| Torque Rating | 1.695 N-m |
| Visual Indication | Indicating |
| Voltage | 600V |
| Voltage Rating | 600V AC/DC |
| Voltage Type | AC |
| Width | 17.5 mm |
| Wire Material | Copper |
| Wire Range | 14 AWG to 6 AWG |
| Wiring Range | #6 to 14 |
| Height (cm) | 5.89 |
|---|---|
| Length (cm) | 7.8 |
| Width (cm) | 1.75 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)