-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Commercial Infrared Heater |
|---|---|
| Clearance To Combustibles - Top X Below X Sides | 40" x 72" x 32" |
| Clearance To Combustibles Behind | 18" |
| Clearance To Combustibles Below/front | 72" |
| Clearance To Combustibles Side | 32" |
| Clearance To Combustibles Top | 40" |
| Control Voltage | 120V AC |
| Depth | 15 1/4" |
| Element Type | Ceramic Tile |
| Floor Coverage @ Minimum Mounting Height | 16 ft. x 16 ft. |
| For Use Outdoors | Indoor Use Only |
| Frequency | 60 Hz |
| Fuel Consumption | 0.577 thm/hr. |
| Fuel Type | Natural Gas |
| Gas Connection Size | 1/2" |
| Gas Connection Type | NPT |
| Gas Type | Natural Gas |
| Heat Output | 60000 btuH |
| Heating Area | 324 sq. ft. |
| Heating Capacity Input | 60000 btuH |
| Heating Method | Infrared |
| Height | 22 1/2" |
|---|---|
| Ignition Type | Direct Spark |
| Includes | Chain Hanging Set |
| Indoor/outdoor | Indoor Use Only |
| Min. Mounting Height | 12 ft. to 14 ft. |
| Mounting Height | 14 ft. to 16 ft. |
| Mounting Location | Ceiling |
| Mounting Type | Chain Suspension |
| Operating Temperature | 1780°F |
| Overall Depth | 15 1/4" |
| Overall Dimensions | 22 1/2" x 19 1/8" x 15 1/4" |
| Overall Height | 22 1/2" |
| Overall Width | 19 1/8" |
| Product Type | Suspended Infrared Flat Panel Heater |
| Radiant Surface Area | 170 sq. in. |
| Reflector Material | Highly Polished Aluminum |
| Thermostat Included | No |
| Typical Coverage @ Mounting Height | 18 ft. x 18 ft. |
| Venting | Vent Free |
| Width | 19 1/8" |
| standard | CSA CERTIFIED |
Dayton 3E133 commercial infrared heater is used primarily in industrial and commercial settings for efficient and targeted heating. Its infrared technology emits heat waves that directly warm objects and people in its path, rather than heating the air. This heater is ideal for spaces requiring quick and focused heating, such as warehouses, workshops, garages and outdoor areas.
| Height (cm) | 54.86 |
|---|---|
| Length (cm) | 45.97 |
| Width (cm) | 63.25 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.885 |
Major factors include heating capacity, fuel source availability, safety features, ventilation requirements, installation space and application environment.
For smaller enclosed spaces like workshops or garages, a gas heater with a heating capacity of 10000 to 50000 BTUh may be sufficient to provide adequate warmth. Moreover, in outdoor settings or temporary work sites, gas heaters with moderate heating capacities of 50000 to 150000 BTUh are often used to provide warmth for workers or event attendees. This heater has a heating capacity of 60000 BTUh, ensuring powerful warmth for large spaces. But if you require a higher BTUh capacity, then you can opt for Dayton 5VD65 commercial infrared heater having a heating capacity of 90000 BTUh.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)