-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Commercial Infrared Heater |
|---|---|
| Clearance To Combustibles - Top X Below X Sides | 28" x 72" x 30" |
| Clearance To Combustibles Behind | 18" |
| Clearance To Combustibles Below/front | 72" |
| Clearance To Combustibles Side | 30" |
| Clearance To Combustibles Top | 28" |
| Control Voltage | 120V AC |
| Depth | 14 1/4" |
| Element Type | Ceramic Tile |
| Floor Coverage @ Minimum Mounting Height | 10 ft. x 10 ft. |
| For Use Outdoors | Indoor Use Only |
| Frequency | 60 Hz |
| Fuel Consumption | 0.288 thm/hr. |
| Fuel Type | Natural Gas |
| Gas Connection Size | 1/2" |
| Gas Connection Type | NPT |
| Gas Type | Natural Gas |
| Heat Output | 30000 btuH |
| Heating Area | 144 sq. ft. |
| Heating Capacity Input | 30000 btuH |
| Heating Method | Infrared |
| Height | 22 1/2" |
|---|---|
| Ignition Type | Direct Spark |
| Includes | Chain Hanging Set |
| Indoor/outdoor | Indoor Use Only |
| Min. Mounting Height | 9 ft. to 10 ft. |
| Mounting Height | 10 ft. to 12 ft. |
| Mounting Location | Ceiling |
| Mounting Type | Chain Suspension |
| Operating Temperature | 1780°F |
| Overall Depth | 15 1/4" |
| Overall Dimensions | 22 1/2" x 12 3/4" x 15 1/4" |
| Overall Height | 22 1/2" |
| Overall Width | 12 3/4" |
| Product Type | Suspended Infrared Flat Panel Heater |
| Radiant Surface Area | 85 sq. in. |
| Reflector Material | Highly Polished Aluminum |
| Thermostat Included | No |
| Typical Coverage @ Mounting Height | 12 ft. x 12 ft. |
| Venting | Vent Free |
| Width | 12 3/4" |
| standard | CSA CERTIFIED |
Dayton 3E132 commercial infrared heater is used to heat objects and people directly for quick and focused warmth without wasting energy on heating the surrounding air. This Dayton infrared heater is ideal for warehouses, factories, garages, workshops and outdoor spaces like patios and construction sites.
| Height (cm) | 39.62 |
|---|---|
| Length (cm) | 46.48 |
| Width (cm) | 69.34 |
| HS Code | 7321811000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.7675 |
Installation typically involves suspending the heater from the ceiling using the provided chain hanging set. It is necessary to mount the heater at the recommended height and ensure proper ventilation for safe operation.
Regular maintenance includes cleaning the heater's components, inspecting for any signs of damage or wear and ensuring proper ventilation. It's also essential to periodically check the gas connections and ignition system to maintain optimal performance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)