-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Volt Mechanical Tstat |
|---|---|
| Application | Heat Or Cool |
| Color | Black |
| Contact Rating Resistive @ 120v | 22A |
| Contact Rating Resistive @ 240v | 22A |
| Contact Rating Resistive @ 277v | 22A |
| Depth | 3 1/2" |
| Enclosure Color | Black |
| Enclosure Material | Plastic |
| Enclosure Nema Rating | 4X |
| Full Load Amps @ 120v | 15A , 16A |
| Full Load Amps @ 240v Ac | 8A |
| Height | 7" |
| Inductive Amps @ 120v | 16A |
| Inductive Amps @ 240v | 8A |
| Locked Rotor Amps @ 120v | 96A |
| Locked Rotor Amps @ 240v | 48A |
| Maximum Control Temperature | 110°F |
| Maximum Operating Temperature | 140°F |
| Minimum Control Temperature | 30°F |
| Minimum Operating Temperature | -26°F |
| Number Of Cooling Stages | 1 |
|---|---|
| Number Of Heating Stages | 1 |
| Number Of Poles | 1 |
| Number Of Switches | 1 |
| Operating Temperature Range | -26°F to +140°F |
| Overall Depth | 3 1/2" |
| Overall Height | 7" |
| Overall Width | 3 1/4" |
| Pilot Duty Rating | 125 VA @ 24 to 277V AC |
| Remote Sensing Bulb Included | No |
| Remote Sensing Capability | No |
| Sensor Type | Hydraulic Air Coil |
| Switch Action | Open/Close On Rise |
| Switch Type | SPDT |
| Temp. Differential | 3°F to 12°F |
| Temperature Scale | Celsius, Fahrenheit |
| Thermostat Programmable | No |
| Thermostat Type | Line Voltage |
| Voltage | 120-240V AC |
| Width | 3 1/4" |
| standard | RAINTIGHT ENCLOSURE, UL/CUL LISTED FOR US AND CANADA |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 8.26 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)