-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Volt Mechanical Tstat |
|---|---|
| Amps | 22A |
| Application | Heat Only |
| Bi-metal | Bi Metal |
| Color | Gray |
| Compatible System Type | Gas Or Forced Air Furnaces |
| Contact Rating Resistive @ 120v | 22A |
| Contact Rating Resistive @ 240v | 22A |
| Depth | 2.63" |
| Differential | +6°F to +8°F |
| Differential Type | Adjustable |
| Display Type | Analog |
| Enclosure Color | Black |
| Enclosure Finish | Powder Coated |
| Enclosure Material | Steel |
| Enclosure Nema Rating | 1 |
| Full Load Amps @ 120v | 15A |
| Full Load Amps @ 240v Ac | 10A |
| Height | 5 1/2" |
| Includes | Contacts That Open On Temperature Rise For Heating Applications |
| Inductive Amps @ 120v | 13.8A |
| Inductive Amps @ 208v | 10A |
| Inductive Amps @ 240v | 10A |
| Lead Length | 6" |
| Maximum Control Temperature | 100°F |
| Maximum Operating Temperature | 100°F |
|---|---|
| Minimum Control Temperature | -10°F |
| Minimum Operating Temperature | -10°F |
| Mounting Direction | Vertical |
| Number Of Heating Stages | 1 |
| Number Of Poles | 1 |
| Number Of Switches | 1 |
| Operating Temperature Range | -10°F to +100°F |
| Overall Depth | 2 3/16" |
| Overall Height | 5 1/2" |
| Overall Width | 2 3/16" |
| Remote Sensing Bulb Included | No |
| Remote Sensing Capability | No |
| Sensor Type | Bi Metal |
| Switch Action | Open On Rise |
| Switch Type | SPST |
| Temp. Differential | 6°F to 8°F |
| Temperature Scale | Celsius, Fahrenheit |
| Thermostat Heating/cooling | Heating |
| Thermostat Programmable | No |
| Thermostat Type | Line Voltage |
| Voltage | 120-277V AC |
| Voltage Range | 120-277V AC |
| Width | 2.13" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 5.56 |
| Width (cm) | 5.56 |
| HS Code | 9032100030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)