-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Volt Mechanical Tstat |
|---|---|
| Application | Cool Only |
| Color | Gray |
| Compatible System Type | Fan Coil Units |
| Contact Rating Resistive @ 120v | 22A |
| Contact Rating Resistive @ 240v | 22A |
| Contact Rating Resistive @ 277v | 22A |
| Contact Type | Snap Action |
| Control Type | Exposed Dial |
| Cooling Full Load @ 120v | 16A |
| Cooling Full Load @ 240v | 8A |
| Cooling Locked Rotor @ 120v | 96A |
| Cooling Locked Rotor @ 240v | 48A |
| Dehumidification Control | No |
| Depth | 2 1/4" |
| Differential | 3.5°F |
| Differential Type | Fixed |
| Display Type | Analog |
| Enclosure Color | Gray |
| Enclosure Finish | Polished |
| Enclosure Material | Steel |
| Enclosure Nema Rating | 1 |
| Enclosure Type | Standard Enclosure |
| For Washdown Environment | No |
| Frequency | 50/60 Hz |
| Full Load Amps @ 120v | 15A |
| Full Load Amps @ 240v Ac | 8A |
| Height | 5 3/4" |
| Includes | Mounting Plate, Screws |
| Inductive Amps @ 120v | 16A |
| Inductive Amps @ 208v | 9.2A |
| Inductive Amps @ 240v | 8A |
| Locked Rotor Amps @ 120v | 96A |
| Locked Rotor Amps @ 240v | 48A |
| Maximum Control Temperature | 110°F |
| Maximum Operating Temperature | 110°F |
| Minimum Control Temperature | 30°F |
| Minimum Operating Temperature | 30°F |
|---|---|
| Mounting Direction | Vertical |
| Number Of Cooling Stages | 1 |
| Number Of Poles | 1 |
| Number Of Stages | 1 |
| Number Of Switches | 1 |
| Operating Temperature Range | 30°F to 110°F |
| Overall Depth | 2 1/8" |
| Overall Height | 5 11/16" |
| Overall Width | 2 1/8" |
| Phase | 1 |
| Pilot Duty Contacts | 125 VA |
| Pilot Duty Rating | 125 VA @ 24 to 600V AC |
| Programming Capability | Not Programmable |
| Remote Sensing Bulb Included | No |
| Remote Sensing Capability | No |
| Resistive Amps @ 208v Ac | 22A |
| Sensor Dia. | 1/8" |
| Sensor Length | 36" |
| Sensor Location | Built-In |
| Sensor Type | Hydraulic Air Coil |
| Shape | Rectangle |
| Standards | Cul Listed, Ul Listed |
| Switch Action | Close On Rise |
| Switch Type | SPST |
| Temp. Sensitivity | 3° |
| Temperature Differential | 3.5°F |
| Temperature Limiting | No |
| Temperature Scale | Fahrenheit |
| Temperature Sensitivity | -3°F to +3°F |
| Temperature Settings Per Day | Manual Adjust |
| Thermostat Heating/cooling | Cooling |
| Thermostat Programmable | No |
| Thermostat Type | Line Voltage |
| Voltage | 120-270V AC |
| Voltage Range | 24-240V AC |
| Width | 2 1/4" |
Dayton 1UHH4 line volt mechanical thermostat monitors and controls the temperature of HVAC systems requiring direct electrical power. It is used for heating, ventilation and refrigeration applications. This unit must not be used in potentially dangerous locations such as explosive / flammable / chemical-laden areas or wet environments.
| Height (cm) | 14.45 |
|---|---|
| Length (cm) | 5.4 |
| Width (cm) | 5.4 |
| HS Code | 9032896025 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.396 |
This thermostat has an operating temperature range of 30 degrees to 110 degrees Fahrenheit.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)