-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Volt Mechanical Tstat |
|---|---|
| Application | Heat Or Cool |
| Capillary Length | 60" |
| Changeover Type | Automatic |
| Color | Polished |
| Compatible System Type | Fan Coil Units |
| Contact Rating Resistive @ 120v | 16A |
| Contact Rating Resistive @ 240v | 8A |
| Contact Rating Resistive @ 277v | 7.2A |
| Contact Type | Snap Action |
| Control Type | Exposed Dial |
| Cooling Full Load @ 120v | 16A |
| Cooling Full Load @ 240v | 8A |
| Cooling Locked Rotor @ 120v | 96A |
| Cooling Locked Rotor @ 240v | 48A |
| Dehumidification Control | No |
| Depth | 2 1/8" |
| Differential | 3.5°F |
| Differential Type | Fixed |
| Display Type | Analog |
| Enclosure Color | Silver |
| Enclosure Finish | Polished |
| Enclosure Material | Stainless Steel |
| Enclosure Nema Rating | 1 |
| Enclosure Type | Standard Enclosure |
| For Washdown Environment | No |
| Frequency | 50/60 Hz |
| Full Load Amps @ 120v | 16A |
| Full Load Amps @ 240v Ac | 8A |
| Height | 4 1/2" |
| Includes | Mounting Plate, Screws |
| Inductive Amps @ 120v | 16A |
| Inductive Amps @ 208v | 9.2A |
| Inductive Amps @ 240v | 8A |
| Input Voltage | 24-600V AC |
| Locked Rotor Amps @ 120v | 96A |
| Locked Rotor Amps @ 240v | 48A |
| Maximum Control Temperature | 110°F |
| Maximum Operating Temperature | 110°F |
| Minimum Control Temperature | 30°F |
| Minimum Operating Temperature | 30°F |
|---|---|
| Mounting Direction | Vertical |
| Number Of Cooling Stages | 2 |
| Number Of Heating Stages | 2 |
| Number Of Poles | 1 |
| Number Of Stages | 2 |
| Number Of Switches | 2 |
| Operating Temperature Range | 30°F to 110°F |
| Overall Depth | 1 13/16" |
| Overall Height | 5 11/16" |
| Overall Length | 5 3/4" |
| Overall Width | 1 5/8" |
| Phase | 1 |
| Pilot Duty Contacts | 125 VA |
| Pilot Duty Rating | 125 VA @ 24 to 600V AC |
| Programming Capability | Not Programmable |
| Remote Sensing Bulb Included | No |
| Remote Sensing Capability | No |
| Resistive Amps @ 208v Ac | 9.2A |
| Sensing Bulb Dia. | 3/16" |
| Sensor Dia. | 1/8" |
| Sensor Length | 36" |
| Sensor Location | Built-In |
| Sensor Type | Hydraulic Air Coil |
| Shape | Rectangle |
| Standards | Cul Listed, Ul Listed |
| Switch Action | Open/Close On Rise |
| Switch Type | SPDT |
| Temp. Sensitivity | -1.5°F to +1.5°F |
| Temperature Differential | 3.5°F |
| Temperature Limiting | No |
| Temperature Scale | Fahrenheit |
| Temperature Sensitivity | -3°F to +3°F |
| Temperature Settings Per Day | Manual Adjust |
| Thermostat Programmable | No |
| Thermostat Type | Line Voltage |
| Voltage | 120-270V AC |
| Voltage Range | 24-600V AC |
| Width | 2 1/8" |
| Height (cm) | 14.45 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 4.13 |
| HS Code | 9032100060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)