-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Volt Mechanical Tstat |
|---|---|
| Application | Heat Or Cool |
| Changeover Type | Automatic |
| Color | Gray |
| Compatible System Type | Fan Coil Units |
| Contact Rating Resistive @ 120v | 22A |
| Contact Rating Resistive @ 240v | 22A |
| Contact Rating Resistive @ 277v | 22A |
| Contact Type | Snap Action |
| Control Type | Exposed Dial |
| Cooling Full Load @ 120v | 16A |
| Cooling Full Load @ 240v | 8A |
| Cooling Locked Rotor @ 120v | 96A |
| Cooling Locked Rotor @ 240v | 48A |
| Dehumidification Control | No |
| Depth | 2 1/4" |
| Differential | 3.5°F |
| Differential Type | Fixed |
| Display Type | Analog |
| Enclosure Color | Gray |
| Enclosure Finish | Polished |
| Enclosure Material | Steel |
| Enclosure Nema Rating | 1 |
| Enclosure Type | Standard Enclosure |
| For Washdown Environment | No |
| Frequency | 50/60 Hz |
| Full Load Amps @ 120v | 16A |
| Full Load Amps @ 240v Ac | 8A |
| Height | 5 3/4" |
| Includes | Mounting Plate, Screws |
| Inductive Amps @ 120v | 16A |
| Inductive Amps @ 208v | 9.2A |
| Inductive Amps @ 240v | 8A |
| Locked Rotor Amps @ 120v | 96A |
| Locked Rotor Amps @ 240v | 48A |
| Maximum Control Temperature | 110°F |
| Maximum Operating Temperature | 110°F |
| Minimum Control Temperature | 30°F |
| Minimum Operating Temperature | 30°F |
|---|---|
| Mounting Direction | Vertical |
| Number Of Cooling Stages | 1 |
| Number Of Heating Stages | 1 |
| Number Of Poles | 1 |
| Number Of Stages | 1 |
| Number Of Switches | 1 |
| Operating Temperature Range | 30°F to 110°F |
| Overall Depth | 2 1/8" |
| Overall Height | 5 11/16" |
| Overall Width | 2 1/8" |
| Phase | 1 |
| Pilot Duty Contacts | 125 VA |
| Pilot Duty Rating | 125 VA @ 24 to 600V AC |
| Programming Capability | Not Programmable |
| Remote Sensing Bulb Included | No |
| Remote Sensing Capability | No |
| Resistive Amps @ 208v Ac | 22A |
| Sensor Dia. | 1/8" |
| Sensor Length | 36" |
| Sensor Location | Built-In |
| Sensor Type | Hydraulic Air Coil |
| Shape | Rectangle |
| Standards | Cul Listed, Ul Listed |
| Switch Action | Open/Close On Rise |
| Switch Type | SPDT |
| Temp. Sensitivity | 3° |
| Temperature Differential | 3.5°F |
| Temperature Limiting | No |
| Temperature Scale | Fahrenheit |
| Temperature Sensitivity | -3°F to +3°F |
| Temperature Settings Per Day | Manual Adjust |
| Thermostat Programmable | No |
| Thermostat Type | Line Voltage |
| Voltage | 24-600V AC |
| Voltage Range | 24-600V AC |
| Width | 2 1/4" |
Dayton 1UHH2 line volt mechanical thermostat monitors and controls the temperature of HVAC systems requiring direct electrical power. This unit has a NEMA 1 thermostat enclosure for indoor use. Its sensing element is not affected by changes in barometric pressure or cross-ambient conditions.
| Height (cm) | 14.45 |
|---|---|
| Length (cm) | 5.4 |
| Width (cm) | 5.4 |
| HS Code | 9032896025 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3825 |
Dayton 1UHH2 line volt mechanical thermostat has a temperature setting of +/-3 degrees Fahrenheit.
This thermostat can be easily mounted on a wall or a junction box.
This Dayton mechanical thermostat can withstand temperatures ranging from 30 to 110 degrees Fahrenheit.
Dayton 1UHH2 line volt mechanical thermostat has a resistive contact rating of 22A at both 120V and 240V.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)