-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 3l Belt Pitch Dia. | 1 24/25" |
| 3l Pitch Diameter | 1 24/25" |
| 4l Pitch Diameter | 2.3" |
| 4l, A, Or Ax Belt Pitch Dia. | 2.3" |
| 4la Or A Belt Pitch Dia. | 2.3" |
| A Pitch Diameter | 2.3" |
| Ax Pitch Diameter | 2.3" |
| Belt Type | 3L |
| Bore Dia. | 1/2" |
| Bore Type | Fixed |
| Bore-to-size Bore Dia. | 1/2" |
| Bushing Required | None |
| Construction | Web |
| Datum Dia. | 2.3" |
| Dimension E | 11/25" |
| Dimension L | 0.94" |
| Face Width | 0.66" |
| Fits Shaft Dia. | 1/2" |
| For Belt Section | 3L, 4L, A, Ax |
| For V-belt Type | Classical, Cogged |
| Hub Dia. | 1.688" |
| Hub Projection | 0.438" |
|---|---|
| Hub Type | One Side |
| Includes | Set Screw |
| Industry Number | AK2512 |
| Keyway | No |
| Keyway Size | No Keyway |
| Length Through Bore | 15/16" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 9810 RPM |
| No. Of Grooves | 1 |
| Number Of Set Screws | 1 |
| Outside Dia. | 2.55" |
| Overall Length | 1.094" |
| Overall Width | 1 1/8" |
| Pitch Dia. | 1.96" (3L), 2.3" (4L, A) |
| Product Type | FHP Bored to Size |
| Pulley Construction | Webbed |
| Pulley Industry Number | AK25 |
| Pulley Series | Series AK |
| Set Screw Included | Yes |
| standard | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 3.56 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)