-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 3l Pitch Diameter | 2.26" |
| 4l Pitch Diameter | 2.6" |
| 4l, A, Or Ax Belt Pitch Dia. | 2.6" |
| 4la Or A Belt Pitch Dia. | 2.6" |
| A Pitch Diameter | 2.6" |
| Ax Pitch Diameter | 2.6" |
| Belt Type | 3L |
| Bore Dia. | 3/4" |
| Bore Type | Fixed |
| Bore-to-size Bore Dia. | 1 1/4" |
| Bushing Required | None |
| Construction | Web |
| Datum Dia. | 2 3/5" |
| Dimension E | 11/25" |
| Dimension L | 0.94" |
| Fits Shaft Dia. | 3/4" |
| For Belt Section | 3L, 4L, A, Ax |
| For V-belt Type | Classical, Cogged |
| Hub Dia. | 1.688" |
| Hub Projection | 0.438" |
| Hub Type | One Side |
| Includes | Set Screw |
|---|---|
| Industry Number | AK2834 |
| Inside Dia. | 2 12/25" |
| Keyway | Yes |
| Keyway Depth | 3/32" |
| Keyway Size | 0.187" x 0.093" |
| Keyway Width | 3/16" |
| Length Through Bore | 15/16" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 8780 RPM |
| No. Of Grooves | 1 |
| Number Of Set Screws | 1 |
| Outside Dia. | 2.85" |
| Overall Length | 1.094" |
| Overall Width | 1 1/8" |
| Pitch Dia. | 2.26" (3L), 2.6" (4L, A) |
| Pulley Construction | Webbed |
| Pulley Industry Number | AK28 |
| Pulley Series | Series AK |
| Set Screw Included | Yes |
| standard | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.56 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)