-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 3l Pitch Diameter | 4.86" |
| 4l Pitch Diameter | 5.2" |
| 4l, A, Or Ax Belt Pitch Dia. | 5.2" |
| 4la Or A Belt Pitch Dia. | 5.2" |
| A Pitch Diameter | 5.2" |
| Ax Pitch Diameter | 5.2" |
| Belt Type | 3L |
| Bore Dia. | 1" |
| Bore Type | Fixed |
| Bore-to-size Bore Dia. | 1" |
| Bushing Required | None |
| Construction | Arm |
| Datum Dia. | 5 1/5" |
| Dimension E | 0.47" |
| Dimension L | 1 4/25" |
| Face Width | 3/4" |
| Fits Shaft Dia. | 1" |
| For Belt Section | 3L, 4L, A, Ax |
| For V-belt Type | Classical, Cogged |
| Hub Dia. | 2 1/16" |
| Hub Projection | 0.469" |
| Hub Type | One Side |
| Includes | Set Screw |
|---|---|
| Industry Number | AK561 |
| Inside Dia. | 5 2/25" |
| Keyway | Yes |
| Keyway Depth | 1/8" |
| Keyway Size | 1/4" x 1/8" |
| Keyway Width | 1/4" |
| Length Through Bore | 1 5/32" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 4590 RPM |
| No. Of Grooves | 1 |
| Number Of Set Screws | 1 |
| Outside Dia. | 5.45" |
| Overall Length | 1.219" |
| Overall Width | 1 1/4" |
| Pitch Dia. | 4.86" (3L), 5.2" (4L, A) |
| Product Type | FHP Bored to Size |
| Pulley Construction | Spoked |
| Pulley Industry Number | AK56 |
| Pulley Series | Series AK |
| Set Screw Included | Yes |
| standard | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 14.99 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)