-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Natural Gas Valve |
|---|---|
| Fits Brand | Dayton |
| For Use With | 3E132 to 3E134 (C, D, E) |
|---|
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 19.05 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.972 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)