DAYTON 11J28R00742 Natural Gas Valve, Spark Units

Item: CJ2WRU
Model: 11J28R00742
Cross Ref: 32RV08
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$856.47
5% off
$813.65 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Natural Gas Valve
For Use With Mfr. Model No. QVB300, QVB350, QVB400, QVD300, QVD350, QVD400, QVEB300, QVEB350, QVEB400, QVED300, QVED350, QVED400, QVEF300, QVEF350, QVEF400, QVES300, QVES350, QVES400, QVF300, QVF350, QVF400, QVS300, QVS350, QVS400, QVSB300, QVSB350, QVSB400, QVSD300, QVSD350, QVSD400, QVSF300, QVSF350, QVSF400

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 1.17

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site