-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Venting |
|---|---|
| Compatible Grainger Part No. | 4DG06 to 4DG45 |
| Compatible Manufacturer Model Number | 4DG06 TO 4DG45 |
| Compatible Mfr. Model Number | 4DG06 to 4DG45 |
| Compatible With | Unit Heaters |
| Compatible With Product Type | Unit Heaters |
| Includes | 5 In Vent Cap, Flue Deflector Collar, Sealant, Vent Box Assembly |
| Material | Steel |
| Opening Depth | 5" |
| Opening Width | 5" |
|---|---|
| Outside Dia. | 5" |
| Product Type | Venting For Gas Heaters |
| Standards | Etl |
| Vent Dia. | 5" |
| Vent Direction | Horizontal, Vertical |
| Vent Size | 5" |
| Vent Type | Intake/Vent Concentric Y |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 45.72 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)