-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sidewall Venting Kit |
|---|---|
| Compatible With Product Type | Dayton Infrared Tube Heaters |
| For Use With | Dayton (R) Commercial/Industrial Tube Heaters |
| Includes | 18" B Vent And B To C Adapter, 4" Wall Thimble, A 4" Side Wall Vent Cap |
| Material | Galvanized Steel |
| Opening Height | 4" |
| Opening Width | 4" |
| Outside Dia. | 4" |
| Overall Length | 29" |
|---|---|
| Product Type | Venting For Gas Heaters |
| Vent Diameter | 4" |
| Vent Direction | Horizontal |
| Vent Length | 29" |
| Vent Size | 4" |
| Vent Type | Sidewall Venting |
| Height (cm) | 47.75 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 24.64 |
| HS Code | 8415908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)