-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Combustion Air Inlet Vent Kit |
|---|---|
| Compatible Grainger Part Number | 32V252, 32V253, 32V254, 32V261, 32V262, 32V263 |
| Compatible With | 32V252 - 32V254, 32V261 - 32V263 , Unit Heaters |
| Compatible With Product Type | Unit Heaters |
| For Use With Mfr. Model Number | 32V252, 32V253, 32V254, 32V261, 32V262, 32V263 |
| Includes | 6 In Vent Box Assembly, 6 In Vent Cap, 8 In Inlet Air Collar, Sealant |
| Material | Steel |
| Opening Depth | 6" |
| Opening Width | 6" |
| Outside Dia. | 6" |
|---|---|
| Product Type | Venting For Gas Heaters |
| Standards | Etl |
| Vent Dia. | 6" |
| Vent Direction | Vertical |
| Vent Size | 6" |
| Vent Type | Intake/Vent Concentric Y |
| Venting Size | 6" |
| Venting Type | Vertical |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 63.5 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)