-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inline Insert |
|---|---|
| Application | Air, Non-Potable Water |
| Bag Qty | 25 |
| Body Dia. | 18/25" |
| Body Material | Acetal |
| Body Type | Inserts |
| Color | White |
| Connection Type | PTF |
| Coupling Size | 1/4" |
| Finish | Natural |
| Fitting Material | Acetal |
| Fitting Side A Connection Type | Insert |
| Fitting Side A Tube Inner Diameter | 1/4" |
| Fitting Side B Connection Type | Tube |
| Fitting Side B Tube Inner Dia. | 0.17" |
| Fitting Side B Tube Inner Diameter | 17/100" |
| Fitting Side B Tube Outer Diameter | 1/4" |
| Flow Control Type | Shutoff |
| Grade | Grade 316 |
| Length | 1 22/25" |
| Material | Acetal |
|---|---|
| Maximum Operating Pressure | 120 psi |
| Maximum Operating Temperature | 180°F |
| Minimum Operating Temperature | 40°F |
| Mounting Type | Free Floating |
| Outside Dia. | 1/4" |
| Overall Length | 1 7/8" |
| Pipe Size | 1/4" |
| Pressure Range | 0 psi to 120 psi |
| Seal Options | Buna-N |
| Series | PLC Series |
| Specific Fitting Shape | Inline Insert |
| Standards | Fda Approved, Nsf, Rohs, Usda |
| Temp. Range | -40°F to +180°F |
| Termination Type | In Line Ferruleless |
| Tube Inside Dia. | 0.172" |
| Type | Shut Off |
| Valve Options | Valved |
| Valve Spring Material | Stainless Steel |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.52 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)