COLDER PRODUCTS COMPANY PLC24004 Inline Insert Acetal Straight-through

Item: AC4AUB
Model: PLC24004
Cross Ref: 2YDC2
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$7.77
5% off
$7.38 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Inline Insert
Application Air, Non-Potable Water
Bag Qty 25
Body Dia. 18/25"
Body Type Inserts
Color White
Coupling Size 1/4"
Finish Natural
Fitting Material Acetal
Fitting Side A Connection Type Insert
Fitting Side B Connection Type MNPT
Fitting Side B Pipe Size 1/4"
Flow Control Type Flow Through
Length 1 1/4"
Material Acetal
Maximum Operating Pressure 120 psi
Maximum Operating Temperature 180°F
Minimum Operating Temperature 40°F
Mounting Type Thread
Overall Length 1 1/4"
Pipe Size 1/4"
Pressure Range 0 psi to 120 psi
Series PLC Series
Specific Fitting Shape Inline Insert
Standards Fda Approved, Nsf, Rohs, Usda
Temp. Range -40°F to +180°F
Termination Type In-Line Pipe Thread
Tube Inside Dia. 1/4"
Type Straight Thru
Valve Options Non-Valved

Product Details

    • Straight-Through/Shut-Off (Straight-Through)

Shipping Information

Height (cm) 1.78
Length (cm) 3.3
Width (cm) 1.78
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.0045

Certifications

certificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site