COLDER PRODUCTS COMPANY PLC2200612 Coupler Polypropylene Natural Push In

Item: AG9YZY
Model: PLC2200612
Cross Ref: 23MH47
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$8.33
5% off
$7.91 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Coupler
Application Air, Non-Potable Water
Bag Qty 25
Body Type Inserts
Color Almond
Connection Type Barb x Insert
Finish Almond
Fitting Material Polypropylene
Fitting Side A Connection Type Barbed
Fitting Side A Tube Inner Diameter 3/8"
Fitting Side B Connection Type Insert
Flow Control Type Flow Through
Material Polypropylene
Maximum Operating Pressure 120 psi
Maximum Operating Temperature 160°F
Minimum Operating Temperature 32°F
Mounting Type Free Floating
Overall Length 1 11/32"
Pipe Size Not Applicable
Pressure Range 0 psi to 120 psi
Seal Options EPDM
Series PLC Series
Specific Fitting Shape Straight Coupler
Standards Fda Approved, Rohs, Usda
Sterilization Method Gamma Up to 50 Kgy Irradiation
Temp. Range 32°F to 160°F
Termination Type In-Line Hose Barb
Tube Inside Dia. 3/8"
Type Straight Thru
Valve Options Non Valved

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 15.24
Country Of Origin US
Weight (kg) 0.0045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site