COLDER PRODUCTS COMPANY PLC2300612 Coupler Polypropylene Natural Push In

Item: AG9ZAA
Model: PLC2300612
Cross Ref: 23MH49
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$27.09
5% off
$25.74 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Coupler
Bag Qty 25
Body Type Inserts
Color Almond
Connection Type Barbed x Insert
Finish Almond
Material Polypropylene
Mounting Type Free Floating
Pipe Size 9.5 mm
Pressure Range 0 psi to 120 psi
Seal Options EPDM
Sterilization Method Gamma Up to 50 Kgy Irradiation
Temp. Range 32°F to 160°F
Termination Type Elbow Hose Barb
Tube Inside Dia. 3/8"
Type Straight Thru
Valve Options Non Valved

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 15.24
Country Of Origin US
Weight (kg) 0.1485

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site