COLDER PRODUCTS COMPANY PLCD1600412 Coupler Polypropylene Natural Push In

Item: AG9ZAJ
Model: PLCD1600412
Cross Ref: 23MH57
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$60.64
5% off
$57.61 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Coupler
Application Air, Non-Potable Water
Bag Qty 25
Body Type Bodies
Color Almond
Connection Type Tube x Coupler
Finish Almond
Fitting Material Polypropylene
Fitting Side A Connection Type Coupler
Fitting Side B Connection Type Coupler
Fitting Side B Tube Inner Diameter 1/4"
Flow Control Type Shutoff
Grade Grade 316
Material Polypropylene
Maximum Operating Pressure 120 psi
Maximum Operating Temperature 160°F
Minimum Operating Temperature 32°F
Mounting Type Panel Mount
Overall Length 1 15/16"
Pipe Size 25 2/5"
Pressure Range 0 psi to 120 psi
Resistance Properties Chemical Resistant
Seal Options EPDM
Series PLC Series
Specific Fitting Shape Straight Coupler
Standards Fda Approved, Rohs, Usda
Sterilization Method Gamma Up to 50 Kgy Irradiation
Temp. Range 32°F to 160°F
Termination Type Panel Mount Hose Barb
Tube Inside Dia. 1/4"
Type Shut Off
Valve Options Valved
Valve Spring Material Stainless Steel

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 15.24
Country Of Origin US
Weight (kg) 0.1485

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site