CALDWELL 82-10-72 Heavy Duty Coil Hook 10 t Max Coil W 72In

Item: AG6QLV
Model: 82-10-72
Cross Ref: 44N655
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$21,134.74
10% off
$19,021.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Product Details

    • Max. Coil Width (72")
    • Min. Coil Inside Diameter (12")

Shipping Information

Height (cm) 60.96
Length (cm) 243.84
Width (cm) 152.4
HS Code 8431491010
Weight (kg) 862.2

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site