-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Oval |
| Compatible Vehicle Make | Case Ih, J.C. Bamford, John Deere, New Holland |
| Compatible With Manufacturer Model Number | CA5450 |
| Description/special Features | Channel Flow Secondary Air Element With Pull Handle |
| Element Only | No |
| Engine Air Filter Design | Round-Oval |
| Features | Optimal Flow In A Compact Size, Prevents Ambient Dirt And Contaminants From Entering The Combustion Chamber |
| Filter Design | Channel Flow |
| Height | 2 9/16" |
| Includes | Gasket |
| Length | 8 1/2" |
|---|---|
| Media Material | Cellulose, Paper |
| Outside Dia. | 4 1/4" |
| Outside Diameter - Bottom | 8 1/4" |
| Overall Height | 2 9/16" |
| Product Type | Engine Air Filter |
| Shape | Round |
| Use Location | Engine |
| Width | 4 1/2" |
| Standards | ISO 9001:2015 |
| Height (cm) | 6.5 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 21.59 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)