-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Element Only, Panel |
| Compatible Vehicle Make | Audi, Volkswagen |
| Compatible Vehicle Type | Buses |
| Description/special Features | Panel Air Element |
| Element Only | No |
| Engine Air Filter Design | Panel |
| Features | Panel Air Filters Protect Vehicles And Equipment Through Efficient Removal Of Airborne Contaminants |
| Filter Design | Panel |
| Fit Type | Vehicle Specific |
| Height | 2 25/32" |
| Length | 13 9/16" |
|---|---|
| Media Material | Cellulose, Paper |
| Overall Height | 2 25/32" |
| Overall Length | 13 9/16" |
| Overall Width | 5 11/32" |
| Product Type | Engine Air Filter |
| Shape | Rectangular |
| Use Location | Engine |
| Width | 5 11/32" |
| standard | ISO 9001:2015 |
| Height (cm) | 7.06 |
|---|---|
| Length (cm) | 34.44 |
| Width (cm) | 13.56 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | MA |
| Weight (kg) | 0.4576 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)