-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Element Only, Panel |
| Compatible Vehicle Make | Chevrolet |
| Description/special Features | Panel Air Element |
| Element Only | No |
| Engine Air Filter Design | Panel |
| Features | Panel Air Filters Protect Vehicles And Equipment Through Efficient Removal Of Airborne Contaminants |
| Filter Design | Panel |
| Fit Type | Vehicle Specific |
| Height | 2 1/4" |
| Length | 16 11/16" |
|---|---|
| Media Material | Cellulose, Paper |
| Overall Height | 2 1/4" |
| Overall Length | 16 11/16" |
| Overall Width | 8 7/8" |
| Product Type | Engine Air Filter |
| Shape | Rectangular |
| Use Location | Engine |
| Width | 8 7/8" |
| Standards | ISO 9001:2015 |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 42.39 |
| Width (cm) | 22.56 |
| HS Code | 5911900080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)