BALDWIN FILTERS PA5405 Air Filter Element/cab

Item: AE2RPX
Model: PA5405
Cross Ref: 4ZEW3
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$54.30
10% off
$48.87 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards ISO 9001:2015

Product Details

    • Special Features: Cabin Air Filter Element

Shipping Information

Height (cm) 1.98
Length (cm) 28.8
Width (cm) 8.81
HS Code 8421310000
Country Of Origin MA
Weight (kg) 0.09

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site