-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Round |
| Description/special Features | Channel Flow Safety Air Element |
| Element Only | No |
| Height | 2.187" |
| Includes | A. Gasket. [1] Included |
|---|---|
| Length | 2.187" |
| Outside Dia. | 9 3/8" |
| Width | 9 3/8" |
| Height (cm) | 5.56 |
|---|---|
| Length (cm) | 23.83 |
| Width (cm) | 23.83 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | ZA |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)