-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coil Hook |
|---|---|
| Bail Height | 2" |
| Bail Inside Length | 9" |
| Bail Inside Width | 5" |
| Bail Opening Height | 9" |
| Bail Opening Width | 5" |
| Bail Thickness | 1 3/4" |
| Bail Width | 1 3/4" |
| Headroom | 41 1/4" |
| Lifting Arm Plate Depth | 7 1/4" |
| Lifting Arm Plate Length | 39" |
| Material | Alloy Steel |
|---|---|
| Material Above The Bail Opening | 2" |
| Maximum Coil Diameter | 12" |
| Maximum Coil Width | 48" |
| Maximum Headroom | 41 1/2" |
| Maximum Load Capacity | 20000 lbs. |
| Overall Width | 4" |
| Product Type | Coil Hook |
| Standards | Asme |
| Throat Height | 24" |
| Height (cm) | 152.4 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8431491010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 439.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)