-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Sensor |
|---|---|
| Accessory Brand | Honeywell Bw |
| Chemical Formula | LEL |
| Compatible Detector Manufacturer Part Number | Quattro |
| Compatible Detector Model/series | Quattro |
| Detects | Combustibles |
| For Detector Type | Portable |
| Gas Detected | Combustible Gas |
| Maximum Operating Temperature | 122°F |
| Measurement Range | 0 ppm to 100 ppm, 0% vol to 5% vol |
|---|---|
| Minimum Operating Temperature | -4°F |
| Part Type | Sensor |
| Resolution | 0.1% vol |
| Sensor Life | 1 yr. |
| Sensor Type | Catalytic |
| Series | QUATTRO Series |
| Temp. Range | -4°F to +122°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
| HS Code | 9027102000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)