-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Sensor |
|---|---|
| Accessory Brand | Honeywell Bw |
| Chemical Formula | LEL |
| Compatible Detector Grainger Part Number | 23M777, 23M776, 23M792, 23M810, 35HY03, 35HY04, 35HY05, 35HY06, 35HY07, 35HY08, 35HY17, 35HY18, 48PH41, 48PH42, 48PH43, 48PH45, 48PH49, 48PH50, 48PH51, 48PH53 |
| Compatible Detector Manufacturer Part Number | Gasalert Quattro, Gasalert Microclip XT, Gasalert Max XT II |
| Compatible Detector Model/series | GASALERT MAX XT II, GASALERT MICROCLIP XT, GASALERT QUATTRO |
| Detects | Combustibles |
| For Detector Type | Portable |
| Gas Detected | Combustible Gas |
| Maximum Operating Temperature | 131°F |
|---|---|
| Measurement Range | 0% lel to 100% lel, 0% vol to 5% vol |
| Minimum Operating Temperature | -40°F |
| Part Type | Sensor |
| Resolution | 0.1% lel |
| Sensor Life | 2 yrs. |
| Sensor Type | Catalytic |
| Series | GASALERT MAX XT II Series, GASALERT MICROCLIP XT Series, GASALERT QUATTRO Series |
| Temp. Range | -40°C to +55°C |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 9027102000 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0006 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)