-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Sensor |
|---|---|
| Accessory Brand | Honeywell Bw |
| Chemical Formula | VOC |
| Compatible Detector Grainger Part Number | 33N516, 497A82 |
| Compatible Detector Manufacturer Part Number | Gasalert Micro 5 Pid |
| Compatible Detector Model/series | GASALERT MICRO 5 PID |
| Detects | Volatile Organic Compounds |
| For Detector Type | Portable |
| Gas Detected | Chlorine Dioxide |
| Maximum Operating Temperature | 104°F |
| Measurement Range | 0 ppm to 1000 ppm |
|---|---|
| Minimum Operating Temperature | 14°F |
| Part Type | Sensor |
| Resolution | Voc 1 PPM |
| Sensor Life | 1 yr. |
| Sensor Range | 0 ppm to 1000 ppm |
| Sensor Type | Electrochemical |
| Series | GASALERT MICRO 5 PID Series |
| Temp. Range | -10°C to +40°C |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 9027102000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)