-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Sensor |
|---|---|
| Accessory Brand | Honeywell Bw |
| Compatible Detector Grainger Part Number | 23M956, 23M980, 23M998, 23N027, 23N055, 5ZXF8, 5ZYY2, 5ZYY3, 5ZYY4, 5ZYY5 |
| Compatible Detector Manufacturer Part Number | Quattro |
| Compatible Detector Model/series | Quattro |
| Detects | Hydrogen Sulfide |
| For Detector Type | Portable |
| Gas Detected | Hydrogen Sulfide |
| Maximum Operating Temperature | 122°F |
| Measurement Range | 0 ppm to 200 ppm |
|---|---|
| Minimum Operating Temperature | -4°F |
| Part Type | Sensor |
| Resolution | 0.1 ppm |
| Sensor Life | 2 yrs. |
| Sensor Range | 0 ppm to 200 ppm |
| Sensor Type | Electrochemical |
| Series | QUATTRO Series |
| Temp. Range | -4°F to +122°F |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 3.18 |
| HS Code | 9027102000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)