-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Sensor |
|---|---|
| Accessory Brand | Honeywell Bw |
| Compatible Detector Grainger Part Number | 497A81 |
| Compatible Detector Manufacturer Part Number | GAXT-C-DL |
| Compatible Detector Model/series | BW SOLO, GASALERT EXTREME, GASALERTMICRO 5 |
| Detects | Chlorine |
| For Detector Type | Portable |
| Gas Detected | Chlorine |
| Maximum Operating Temperature | 122°F |
|---|---|
| Measurement Range | 0 ppm to 50 ppm |
| Minimum Operating Temperature | -20°F |
| Part Type | Sensor |
| Resolution | 0.01 ppm |
| Sensor Life | 1 yr. |
| Sensor Range | 0 ppm to 50 ppm |
| Sensor Type | Electrochemical |
| Height (cm) | 27.69 |
|---|---|
| Length (cm) | 60.71 |
| Width (cm) | 23.62 |
| HS Code | 9027102000 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)