-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Sensor |
|---|---|
| Accessory Brand | Honeywell Bw |
| Compatible Detector Grainger Part Number | 33N505 |
| Compatible Detector Manufacturer Part Number | Bw Technologies, Gasalertmicro, Micro, Micro 5 |
| Compatible Detector Model/series | Gasalert Micro |
| Detects | Carbon Monoxide |
| For Detector Type | Portable |
| Gas Detected | Carbon Monoxide |
| Maximum Operating Temperature | 104°F |
| Measurement Range | 0 ppm to 500 ppm |
|---|---|
| Minimum Operating Temperature | -4°F |
| Part Type | Sensor |
| Resolution | 1 ppm |
| Sensor Life | 1 yr. |
| Sensor Range | 0 ppm to 500 ppm |
| Sensor Type | Electrochemical |
| Series | Micro, Micro 5 |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 3.56 |
| Width (cm) | 3.3 |
| HS Code | 9027905810 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)