-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | PCB Mount Fuse |
|---|---|
| Ac Voltage | 125V AC |
| Amps | 300 mA |
| Diameter | 3.7 mm |
| Fuse Size / Group | 3.7 mm x 7.6 mm |
| Fuse Type | Leaded Fuses |
| Interrupt Rating | 50A |
| Length | 7.6 mm |
|---|---|
| Overall Diameter | 0.145" |
| Overall Length | 0.3" |
| Series | GFA Series |
| Termination Type | Axial |
| Visual Indication | Without Indicator |
| Voltage | 125V AC |
| Length (cm) | 0.76 |
|---|
| Weight (kg) | 0.0135 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)