-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Pump Reversing Valve |
|---|---|
| Application | Heat Pumps |
| Body Material | Brass |
| Body Pattern | Four Way |
| Discharge Connection Size | 1/2" |
| Discharge Connection Type | Socket Weld |
| Discharge Tube Configuration | Centered |
| For Media | CFC, HCFC, HFC |
| High Pressure Tube I.d. | 1/2" |
| Housing Material | Brass |
| Includes Pilot Valve | Pilot Valve Included |
| Includes Solenoid Coil | Solenoid Coil Not Included |
| Max. Operating Pressure | 690 psi |
| Operating Pressure - Minimum | 0 psi |
| Operating Temperature - Maximum | 158°F |
|---|---|
| Operating Temperature - Minimum | -40°F |
| Operation Type | Coil Operated Four Way |
| R22 Capacity - Maximum | 8.5 ton. |
| R22 Capacity - Minimum | 3 ton. |
| R410a Capacity - Maximum | 10.1 ton. |
| R410a Capacity - Minimum | 3.8 ton. |
| Suction Connection Size | 7/8" |
| Suction Connection Type | Socket Weld |
| Suction Tube Configuration | Straight |
| Suction Tube I.d. | 7/8" |
| Tube Material | Copper |
| Valve Type | Slide |
| Height (cm) | 25.15 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 9.91 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)