-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Pump Reversing Valve |
|---|---|
| Application | Heat Pumps |
| Body Material | Brass |
| Body Pattern | Four Way |
| Compatible With | CFC, HCFC And HFC Refrigerants, Such As R22, R134A, R404A, R407C, R410A |
| Discharge Connection Size | 1/2" |
| Discharge Connection Type | Socket Weld |
| Discharge Tube Configuration | Centered |
| For Media | CFC, HCFC, HFC |
| High Pressure Tube I.d. | 1/2" |
| Housing Material | Brass |
| Includes Pilot Valve | Pilot Valve Included |
| Includes Solenoid Coil | Solenoid Coil Not Included |
| Inlet Size | 1/2" |
| Max. Operating Pressure | 690 psi |
| Minimum R410a Capacity | 1.3 ton. |
| Nominal Capacity | 6 ton. |
| Operating Pressure | 0 psig to 690 psig |
| Operating Pressure - Minimum | 0 psi |
|---|---|
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -40°F |
| Operation Type | Coil Operated Four Way |
| Outlet Size | 7/8" |
| R22 Capacity - Maximum | 5.5 ton. |
| R22 Capacity - Minimum | 1 ton. |
| R410a Capacity - Maximum | 6.7 ton. |
| Seal Type | Hermetically |
| Suction Connection Size | 7/8" |
| Suction Connection Type | Socket Weld |
| Suction Tube Configuration | Straight |
| Suction Tube I.d. | 7/8" |
| Temp. Range | -40°C to +70°C |
| Tube Configuration | Straight Tube A |
| Tube Material | Copper |
| Valve Type | Slide |
Ranco V6-414080-170 heat pump reversing valve changes the direction of how a heat pump works. It is useful for the HVAC (Heating, Ventilation and Air Conditioning) industry. This valve is ideal for use in unitary, split system and window-type heat pump applications.
| Height (cm) | 24.89 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 9.91 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.99 |
Heat pump systems with reversal valves are generally more energy-efficient than traditional heating and cooling systems because they transfer heat rather than generate it. They can save on energy costs and provide both heating and cooling from a single unit.
Yes, ensure that refrigerant lines and components are leak-free and that the system operates safely.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)