-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | PCB Mount Fuse |
|---|---|
| Ac Voltage | 32V AC |
| Amps | 7A |
| Body Style | Leaded |
| Diameter | 3.7 mm |
| Fuse Size / Group | 3.7 mm x 7.6 mm |
| Fuse Type | Leaded Fuses |
| Indicator Style | Without Indicator |
| Interrupt Rating | 50A at 32V |
| Length | 7.6 mm |
| Overall Diameter | 0.15" |
|---|---|
| Overall Length | 0.3" |
| Packaging | Bulk |
| Product Type | PCB Mount Fuse |
| Series | GFA Series |
| Termination Type | Axial |
| Type | Specialty Fuses |
| Visual Indication | Without Indicator |
| Voltage | 415V AC |
| Length (cm) | 0.76 |
|---|
| Weight (kg) | 0.018 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)