-
Select Country
- Source Now
Get it by Wednesday, Feb 18
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | PCB Mount Fuse |
|---|---|
| Ac Voltage | 125V AC |
| Amps | 100 mA |
| Diameter | 3.7 mm |
| Fuse Size / Group | 3.7 mm x 7.6 mm |
| Fuse Type | Leaded Fuses |
| Length | 7.6 mm |
| Overall Diameter | 0.145" |
|---|---|
| Overall Length | 0.3" |
| Series | GFA Series |
| Termination Type | Axial |
| Visual Indication | Without Indicator |
| Voltage | 125V AC |
| Length (cm) | 0.76 |
|---|
| Weight (kg) | 0.0135 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)