-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Through Hole Leaded Fuse |
|---|---|
| Ac Voltage | 125V AC |
| Amps | 5A |
| Body Style | Leaded |
| Diameter | 3.7 mm |
| Fuse Size | 3.7 mm x 7.6 mm |
| Fuse Type | Leaded Fuses |
| Indicator Style | Without Indicator |
| Interrupt Rating | 50A at 125V |
| Length | 7.6 mm |
|---|---|
| Overall Diameter | 0.15" |
| Overall Length | 0.3" |
| Packaging | Bulk |
| Series | GFA Series |
| Termination Type | Axial |
| Visual Indication | Without Indicator |
| Voltage | 125V AC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 0.76 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0014 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)