BROWNING 2749893 2VP42X28MM V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron

Item: BA2WLW
Model: 2749893
Cross Ref: 2VP42X28MM
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$274.41 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item V-Belt Sheave

Shipping Information

Height (cm) 10.03
Length (cm) 7.62
Width (cm) 10.03
Country Of Origin US
Weight (kg) 1.188

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site