-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | V-Belt Sheave |
|---|---|
| Adjustment Method | Manual Turn |
| Belt Series | 4L, A, 5L, B, 5V Series |
| Bore Dia. | 42 mm |
| Bore Size | 1.654" |
| Bore Type | Finished Bore |
| Bushing Size | No Bushing |
| Face Width | 1 5/8" to 2 3/8" |
| Keyway Included | Yes |
| Keyword String | Transmission |
| Long Description | Variable Speed Pulley, 42 mm Bore, 2 Grooves, 165.1 mm Outside Diameter, Finished Bore, No Bushing, 12.7 mm Belt Width Min, 12.7 mm Belt Width Max, 4L, A, 5L, B, 5V Belt Series, 16.662 mm Pitch Dia Min, 124.46 mm Pitch Dia Max, 162.56 mm Face Wid Min, 41.275 mm Face Wid Max, Keyway, Manual Turn Adjustment |
| Material | Cast Iron |
| Max. Belt Width | 0.656" |
| Max. Face Width | 2 3/8" |
| Max. Pitch Dia. | 6 2/5" |
|---|---|
| Min. Belt Width | 1/2" |
| Min. Face Width | 1 5/8" |
| Min. Pitch Dia. | 4.9" |
| Minimum Plain Bore | No |
| Mounting Method | Finished |
| No. Of Grooves | 2 |
| Outside Dia. | 165.1 mm |
| Overall Length | 3 1/4" |
| Pitch Dia. | 4.9" to 5.9", 5.2" to 6.4" |
| Series | VP Series |
| Suitable For Use With | Gripbelt 4L/A, 5L/B And 5V Cross Section FHP V-Belt |
| System Of Measurement | Metric |
| Type | Type 5 |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 16.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.94 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)